Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Cabin Air Element, 1" H
Mfr # PA30156
Zoro # G7676901
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30156
- Zoro # G7676901
- UPC # 791440104471
- Country of Origin Germany
- Category Automotive Engine Air Filters
Dimensions
Height | 1 in |
Width | 7 in |
Length | 10 in |
Overall Width | 7 in |
Overall Height | 1 in |
Overall Length | 10 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Element |
Features | Cabin Air Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 in, Width 7 in, Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Short Extruded U Nuts 6.3-1.00mm PR .010"-.165" PK25 (5559PK)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (928)
- BETTER BUILT 72IN CROSSOVER SINGLE LID TRUCK TOOL BOX (73010965)
- BOSCH Micro Edge Wiper Blade-40715 (40715)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32x28-1/2 in (PA2660)
- BALDWIN FILTERS Air Filter, 2-3/4 x 12-1/16 in. (RS3943)
- BALDWIN FILTERS Air Filter, 19 17/32 in L, 11 in O.D. (PA30318)
- BALDWIN FILTERS Air Filter, 6-11/16 x 15-5/16 in. (PA2431)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 11-1/32" L (PA10061)
- BALDWIN FILTERS Air Filter, 8-15/32 x 1-27/32 in. (PA4436)
- BETA 1 FILTERS Air Filter replacement filter for C2375 / MANN+HUMMEL (B1AF0009277)
- Baldwin Filters Automotive Engine Air Filters