Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Breather Design, 6 7/8" L
Mfr # CV15016
Zoro # G100919773
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Crankcase Breather Filter
- Air Filter Design Spin-On
- Element Only - Automotive Filters No
- Length 6 7/8 in
- Outside Dia. 3 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # CV15016
- Zoro # G100919773
- UPC # 00791440116672
- Country of Origin Indonesia
- Category Automotive Engine Air Filters
Dimensions
Length | 6 7/8 in |
Outside Dia. | 3 21/32 in |
Overall Height | 6 7/8 in |
Outside Diameter - Bottom | 3 21/32 in |
Details
Air Filter Type - Automotive | Crankcase Breather Filter |
Air Filter Design | Spin-On |
Element Only - Automotive Filters | No |
Filter Design | Spin-On |
Description/Special Features | Removal of contamints |
Item | Crankcase Breather |
Includes | Gasket |
Features | Reduce Blow-By |
Shape | Round |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses, Construction Equipment, Farm Equipment |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Manitou |
Fit Type | Vehicle Specific |
Use Location | Engine |
Product Type | Crankcase Ventilation Filter |
Description
Crankcase Breather, Air Filter Type - Automotive Crankcase Breather Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Length 6 7/8 in, Outside Dia. 3 21/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Zone Defense Cleaner/Degreaser, 5 gal Pail, Ready to Use, Solvent Based (J32835)
- CTR Suspension Stabilizer Bar Link, CL0120 (CL0120)
- STECK MANUFACTURING Little Easy (32908)
- HOPKINS TOWING SOLUTIONS T-Connector, 4-Way, For Vehicle, Trailer (48295)
- BALDWIN FILTERS Air Filter, 13-3/32 x 21-19/32 in. (RS4572)
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-13/16 in. (RS3716)
- BALDWIN FILTERS Air Filter, 13-27/32 x 7-1/2 in. (PA1641)
- BALDWIN FILTERS Air Filter, 6-1/8 x 18-5/16 in. (PA2388)
- BALDWIN FILTERS Air Filter, 10-3/16 x 1-15/32 in. (PA4453)
- BALDWIN FILTERS Air Filter, 13-7/8 x 2-5/8 in. (PA2110)
- WIX FILTERS ALLIS-CHALMERS/CASE/CAT/I-R/MASSEY-FERGU (42321)
- Baldwin Filters Automotive Engine Air Filters