Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-9/32 x 25-1/2 in.
Mfr # RS4634
Zoro # G2472845
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 25 1/2 in
- Width 9 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4634
- Zoro # G2472845
- UPC # 791440065321
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 25 1/2 in |
Width | 9 9/32 in |
Length | 25 1/2 in |
Outside Dia. | 9 9/32 in |
Outside Diameter - Bottom | 9 9/32 in |
Inside Diameter | 5 25/32 in |
Overall Height | 25 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 5 25/32 in Gasket |
Description/Special Features | Radial Seal Air Element |
Filter Design | Radial Seal |
Type | Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible Vehicle Make | Mack |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 25 1/2 in, Width 9 9/32 in, Length 25 1/2 in, Outside Dia. 9 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE NOCO CO NOCO PRO Battery Clamps with Eyelets (GPA004)
- GEARWRENCH 12" Tie Rod Separator (2288D)
- DAYSTAR 99-07 SUPER DUTY BODY MOUNTS W/BOLTS (KF04058BK)
- WIX FILTERS Engine Oil Filter #Wix 51334 (51334)
- BALDWIN FILTERS Air Filter, 3-3/8 x 10-1/4 in. (PA2413)
- BALDWIN FILTERS Air Filter, Element Only, Round Design (PA4997)
- BALDWIN FILTERS Air Filter, 6-17/32 to 9-3/4 x 3-5/8 in. (PA4093)
- BALDWIN FILTERS Air Filter, 6-7/8 x 8-3/8 in. (PA2446)
- BALDWIN FILTERS Air Filter, 13-3/16" H, 13-3/16" L (PA30206)
- BALDWIN FILTERS Air Filter, 7-1/8 x 14-3/16 in. (PA3554)
- PUR Air Filter For 2010-2017 Chevrolet Equinox GMC Terrain (57-49727)
- Baldwin Filters Automotive Engine Air Filters