Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-9/32 x 23-7/16 in.
Mfr # RS3516
Zoro # G2864811
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 23 7/16 in
- Width 9 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3516
- Zoro # G2864811
- UPC # 791440026209
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 23 7/16 in |
Width | 9 9/32 in |
Length | 23 7/16 in |
Outside Dia. | 9 9/32 in |
Inside Diameter - Bottom | 5 25/32 in |
Outside Diameter - Bottom | 9 9/32 in |
Overall Height | 23 7/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 5 25/32 in Gasket |
Description/Special Features | Radial Seal Outer Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible Vehicle Make | Freightliner, Peterbilt |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 23 7/16 in, Width 9 9/32 in, Length 23 7/16 in, Outside Dia. 9 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Work Light Bar, 1100 lm, Rectangular, LED (64M11-5)
- MILTON Air Chuck, 1/4", Single Head, PK10 (699)
- WALKER EXHAUST EXHAUST PIPE RAIN CAP (35910)
- A1 CARDONE New Electronic Distributor, 84-2831 (84-2831)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3734XP)
- BALDWIN FILTERS Air Filter, 2-5/32 x 6-1/4 in. (PA4666)
- BALDWIN FILTERS Air Filter, 10-1/16 x 7-11/16 in. (PA3755)
- BALDWIN FILTERS Air Filter, 8 x 3-1/2 in. (PA612)
- BALDWIN FILTERS Air Filter, 3/4" H, 6-1/2" W (PA30276)
- BALDWIN FILTERS Air Filter, 6 x 8-9/16 in. (PA653)
- BALDWIN FILTERS Air Filter, 7-1/16 x 22-1/2 in. (RS5471)
- Baldwin Filters Automotive Engine Air Filters