Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-9/32 x 15-5/8 in.
Mfr # RS3532
Zoro # G5555794
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 5/8 in
- Width 9 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3532
- Zoro # G5555794
- UPC # 791440039377
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 5/8 in |
Width | 9 9/32 in |
Length | 15 5/8 in |
Outside Dia. | 9 9/32 in |
Outside Diameter - Bottom | 9 9/32 in |
Inside Diameter - Bottom | 5 5/32 in |
Overall Height | 15 5/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Outer Air Filter Element |
Item | Automotive Air Filter |
Includes | 5 5/32 in Gasket |
Filter Design | Radial Seal |
Type | Element/Radial Seal/Outer |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | RS3533 |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | John Deere |
Standards | ISO 9001:2015 |
Compatible Manufacturer Part Number | RS3533 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 5/8 in, Width 9 9/32 in, Length 15 5/8 in, Outside Dia. 9 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SACHS Clutch Master Cylinder 2007-2012 Hyundai Elantra 2.0L, SH5509 (SH5509)
- ACCEL PLUGS With Resistor, Copper Electrode Core Material, Copper Electrode Tip Material, Shorty Plug, Set of 4 (0437S-4)
- TECNIQ Black Parallel Mount Screw Clip Qty 2 (TQ E45-0B03-1)
- LIPPERT TIRE LINC SENSOR KIT - 2 PACK (2020106299)
- BALDWIN FILTERS Air Filter, 3-3/4 x 6-15/16 in. (RS4804)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-9/16 in. (PA2007)
- BALDWIN FILTERS Air Filter Element, 6-3/8" Height (BA16000)
- BALDWIN FILTERS Air Filter, 9-9/32 x 14-19/32 in. (RS3538)
- BALDWIN FILTERS Air Filter, Radial, Length 7 5/32 (RS30282)
- BALDWIN FILTERS Radial Seal Inner Air Element, RS5479 (RS5479)
- WIX FILTERS WIX Filters 42488 Air Filter (W68-42488)
- Baldwin Filters Automotive Engine Air Filters