Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-9/32 x 12-3/4 in.
Mfr # RS2863
Zoro # G2730226
original price:
$47.05
12% off
new price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 12 3/4 in
- Width 9 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS2863
- Zoro # G2730226
- UPC # 791440023291
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 3/4 in |
Width | 9 9/32 in |
Length | 12 3/4 in |
Outside Dia. | 9 9/32 in |
Outside Diameter - Bottom | 9 9/32 in |
Overall Height | 12 3/4 in |
Inside Diameter | 5 5/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 12 3/4 in, Width 9 9/32 in, Length 12 3/4 in, Outside Dia. 9 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Ratchet Action Tire Spreader (31554-10)
- ECCO Beacon Light, Amber, 7" H (7970A)
- LIPPERT ELECTRIC STEP WET BOLT KIT (216567)
- DISCO Wht Nyln Moulding Clips 9mm Hole Size 15mm Stem L PK25 (10486PK)
- BALDWIN FILTERS Air Filter, 10-15/16in. L x 3-3/8in. dia. (RS5742)
- BALDWIN FILTERS Air Filter, 19 17/32 in L, 11 in O.D. (PA30318)
- BALDWIN FILTERS Air Filter, 11-7/16 x 5 in. (PA2092)
- BALDWIN FILTERS Air Panel Filter, 1-1/2" H, 10-7/16" L (PA31011)
- BALDWIN FILTERS Air Filter, 5-3/16 x 11-1/2 in. (LL1667-FN)
- BALDWIN FILTERS Air Filter, 5-15/16 x 12-1/2 in. (PA1906)
- BALDWIN FILTERS Air Filter, 5-13/32 x 15-15/32 in. (RS3708)
- Baldwin Filters Automotive Engine Air Filters