Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-9/16 x 11-19/32 in.
Mfr # PA1701
Zoro # G1723793
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 19/32 in
- Width 9 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1701
- Zoro # G1723793
- UPC # 791440013230
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 19/32 in |
Width | 9 9/16 in |
Length | 11 19/32 in |
Outside Dia. | 9 9/16 in |
Inside Diameter - Bottom | 5 1/8 in |
Outside Diameter - Bottom | 9 9/16 in |
Overall Height | 11 19/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 19/32 in, Width 9 9/16 in, Length 11 19/32 in, Outside Dia. 9 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Straight Valve, 1-5/8 in. L, 0 to 200 psi (H-45)
- PERFORMANCE TOOL 30 Ton Bottle Jack Jack-Bottle, W1636 (W1636)
- WALKER EXHAUST Exhaust Muffler, 18859 (18859)
- SKF Shaft Seal, 1 x 1-9/16 x 1/4", CRW1, Nitrile (9894)
- BALDWIN FILTERS Air Filter, 8-5/8 x 2-3/8 in. (PA4184)
- BALDWIN FILTERS Panel Air Element, 6-3/32 x 2-3/16 in. (PA4470)
- BALDWIN FILTERS Air Filter, 9-13/32 x 31/32 in. (PA4701)
- BALDWIN FILTERS Air Filter, 8-9/16 x 5-5/16 in. (PA2825)
- BALDWIN FILTERS Air Filter, 9-5/32 x 12-1/2 in. (RS3502)
- BALDWIN FILTERS Air Filter, 5-31/32 x 10-3/8 in. (PA2372)
- LUBER-FINER Air Filter, Panel, 11/16in.H. (CAF24008)
- Baldwin Filters Automotive Engine Air Filters