Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-9/16 x 11-19/32 in.
Mfr # PA1701 ELE
Zoro # G5666421
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 19/32 in
- Width 9 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1701 ELE
- Zoro # G5666421
- UPC # 791440013247
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 19/32 in |
Width | 9 9/16 in |
Length | 11 19/32 in |
Outside Dia. | 9 9/16 in |
Overall Height | 11 19/32 in |
Inside Diameter - Bottom | 5 1/8 in |
Outside Diameter - Bottom | 9 9/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 19/32 in, Width 9 9/16 in, Length 11 19/32 in, Outside Dia. 9 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA EZ FLUSH HD DRAIN HOSE, 20 (D04-0040)
- DORMAN Radiator Drain Petcock, 61103 (61103)
- CRC Brake Part Cleaner, Non-Chlorinated, 55Gal (05087)
- SKF NBR, single lip, grease seal, Bore-Tite (20952)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA2855)
- BALDWIN FILTERS Air Filter, 10-3/8 x 10-1/2 in. (PA2465)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-1/16 in. (PA1774)
- BALDWIN FILTERS Air Filter, 7-29/32 x 11-1/2 in. (PA3894)
- BALDWIN FILTERS Air Filter, 16-5/8 x 16 in. (PA1632)
- BALDWIN FILTERS Air Filter, 6-5/8 x 7-7/8 in. (PA641)
- WIX FILTERS Air Filter, 42610 (42610)
- Baldwin Filters Automotive Engine Air Filters