Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-7/32 x 18-3/8 in.
Mfr # PA2466
Zoro # G5754427
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 3/8 in
- Width 9 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2466
- Zoro # G5754427
- UPC # 791440019225
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 3/8 in |
Width | 9 7/32 in |
Length | 18 3/8 in |
Outside Dia. | 9 7/32 in |
Inside Diameter | 21/32 in |
Inside Diameter - Bottom | 5 27/32 in |
Overall Height | 18 3/8 in |
Outside Diameter - Bottom | 9 7/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Outer Air Element |
Item | Automotive Air Filter |
Includes | G103 N Furnished Gasket, Gasket |
Filter Design | Axial Seal |
Type | Element/Outer |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Case IH, Furukawa, John Deere, Komatsu, Minneapolis-Moline, Oliver |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | PA2467 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 3/8 in, Width 9 7/32 in, Length 18 3/8 in, Outside Dia. 9 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER ALLISON 29540494 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- GE LAMPS LED Type B U Lamp, T8, G13,3500 K (LED13BDT8/U/835)
- ZEROSTART Replacement Cord - 120V, Right Angled, Silicone, Rectangular Heater Terminal, 5' 1.5M Long (3600001)
- UNIVERSAL AIR COND Universal Air Conditioning, Kt1714 (KT1714)
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-5/8 in. (PA1897)
- BALDWIN FILTERS Air Filter, 15-1/8 x 24-1/2 in. (PA3496)
- BALDWIN FILTERS Air Filter, 8-5/32 x 7-1/2 in. (RS3536)
- BALDWIN FILTERS Air Filter, 9-5/32 x 12-1/2 in. (RS3502)
- BALDWIN FILTERS Air Filter, 6-3/8 x 15 in. (PA2455)
- BALDWIN FILTERS Air Filter, Breather Design, 6 7/8" L (CV15016)
- DONALDSON Air Cleaner, Disposable, P537452 (P537452)
- Baldwin Filters Automotive Engine Air Filters