Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-7/32 x 17-1/2 in.
Mfr # PA2673
Zoro # G0487277
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 1/2 in
- Width 9 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2673
- Zoro # G0487277
- UPC # 791440021563
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 17 1/2 in |
Width | 9 7/32 in |
Length | 17 1/2 in |
Outside Dia. | 9 7/32 in |
Inside Diameter | 21/32 in |
Overall Height | 17 1/2 in |
Outside Diameter - Bottom | 9 7/32 in |
Inside Diameter - Bottom | 5 27/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 1/2 in, Width 9 7/32 in, Length 17 1/2 in, Outside Dia. 9 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-9/16 x 6-5/16 in. (PA2827)
- VALVOLINE 1 qt Gear Oil Drip Can (VV982)
- GATES Fhp Medium Horse-Power V-Belt, 6948 (6948)
- 3M 3M 420 Bondo Fiberglass Resin Repair Kit (7010363201)
- BALDWIN FILTERS Air Filter, Element, Round Shape, 13-7/64"H (PA30208)
- BALDWIN FILTERS Air Filter, 12-3/4 x 19-1/2 in. (PA2393)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-13/32 in. (RS4677)
- BALDWIN FILTERS Air Filter, 6-31/32" L, 1-7/16" H (PA10275)
- BALDWIN FILTERS Air Filter, 18-29/32" H x 18-29/32" L (RS5432)
- BALDWIN FILTERS Air Filter, 1-3/4 x 1-3/8 in. (PA1600)
- BALDWIN FILTERS Air Filter, 10 x 17-19/32 in. (PA2742)
- Baldwin Filters Automotive Engine Air Filters