Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-7/32 x 13-1/2 in.
Mfr # PA1884
Zoro # G1275477
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 1/2 in
- Width 9 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1884
- Zoro # G1275477
- UPC # 791440014503
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 1/2 in |
Width | 9 7/32 in |
Length | 13 1/2 in |
Outside Dia. | 9 7/32 in |
Outside Diameter - Bottom | 9 7/32 in |
Overall Height | 13 1/2 in |
Inside Diameter | 21/32 in |
Inside Diameter - Bottom | 4 27/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 1/2 in, Width 9 7/32 in, Length 13 1/2 in, Outside Dia. 9 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Ball Joint Receiver Tool 3" Od 2-3/4" Id (29503)
- EXTREME MAX Extreme Max 3006.2969 BoatTector PWC Bungee Dock Line Value 2-Pack - 4', White (3006.2969)
- MAIN FILTER PARKER 926502 Replacement/Interchange Spin-On Filter (MF0058027)
- BONDO Fiberglass Mat, 8 sq ft, Bag, White (488)
- BALDWIN FILTERS Air Filter, 8-1/16 x 4 in. (PA662)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-3/8 in. (PA2846-FN)
- BALDWIN FILTERS Air Filter, 10-15/16in. L x 3-3/8in. dia. (RS5742)
- BALDWIN FILTERS Air Panel Filter, 6-19/32" H, 11-3/8" L (PA31010)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (LL2453)
- BALDWIN FILTERS Air Filter, 12-1/32 x 10-3/8 in. (PA1705-2)
- BALDWIN FILTERS Air Filter, 3-17/32 x 2 in. (PA1834)
- Baldwin Filters Automotive Engine Air Filters