Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-7/32 x 10-3/32 in.
Mfr # PA1840
Zoro # G7543453
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 3/32 in
- Width 9 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1840
- Zoro # G7543453
- UPC # 791440014152
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 3/32 in |
Width | 9 7/32 in |
Length | 10 3/32 in |
Outside Dia. | 9 7/32 in |
Inside Diameter - Bottom | 4 27/32 in |
Outside Diameter - Bottom | 9 7/32 in |
Overall Height | 10 3/32 in |
Inside Diameter | 5/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Furnished Gasket, Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 3/32 in, Width 9 7/32 in, Length 10 3/32 in, Outside Dia. 9 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose, 20693 (20693)
- NORCO PROFESSIONAL LIFTING Air/Hyd. Foot Pump - 10,000 P.S.I. w/o Gauge (910130A)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 9-17/32 In (BT8886-MPG)
- BANDO Auto Serpentine Belt, 5Pk760 (5PK760)
- BALDWIN FILTERS Air Filter, 5-29/32 x 21-1/16 in. (RS3719)
- BALDWIN FILTERS Air Filter, 3-3/4 x 10-3/32 in. (PA1674)
- BALDWIN FILTERS Breather Filter, 1-13/32 x 1-13/32 in. (SA2084)
- BALDWIN FILTERS Air Filter, 4-9/16 x 15-21/32 in. (PA1912)
- BALDWIN FILTERS Panel Air Element, 6-3/32 x 2-3/16 in. (PA4470)
- BALDWIN FILTERS Inner Air Element, 4-3/32 x 10-29/32 in. (PA5468)
- BALDWIN FILTERS Air Filter, 10-31/32 x 18-3/8 in. (RS5675)
- Baldwin Filters Automotive Engine Air Filters