Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-7/32 x 10-1/2 in.
Mfr # PA1646
Zoro # G6118673
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 1/2 in
- Width 9 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1646
- Zoro # G6118673
- UPC # 791440012776
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 1/2 in |
Width | 9 7/32 in |
Length | 10 1/2 in |
Outside Dia. | 9 7/32 in |
Outside Diameter - Bottom | 9 7/32 in |
Inside Diameter - Bottom | 4 27/32 in |
Inside Diameter | 21/32 in |
Overall Height | 10 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 1/2 in, Width 9 7/32 in, Length 10 1/2 in, Outside Dia. 9 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Tie Down Engineering Tire Carrier (86060)
- HUMMINBIRD HELIX 10® MEGA SI+ GPS G4N (411420-1)
- DAYCO 11-14 Ford 5L Radiator Hose, 72728 (72728)
- WHITESIDE Creeper, 4-5/8" H, Steel, 6 Wheels (34VHD6VIP)
- BALDWIN FILTERS Air Filter, 8-7/8 x 2-1/4 in. (PA5428)
- BALDWIN FILTERS Air Filter, 9-5/8 x 20-1/8 in. (PA3556)
- BALDWIN FILTERS Air Filter, 6-17/32 to 9-3/4 x 3-5/8 in. (PA4093)
- BALDWIN FILTERS Air Filter Element, 7-29/32 in. L (PA30115)
- BALDWIN FILTERS Air Filter Element, 10-11/32 in. L (PA30070)
- BALDWIN FILTERS Air Filter, 6-7/32 x 3-1/32 in. (PA2023)
- BALDWIN FILTERS Air Filter, 12-3/4 x 24-1/2 in. (PA4566)
- Baldwin Filters Automotive Engine Air Filters