Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-7/32 x 10-1/2 in.
Mfr # LL1646-FN
Zoro # G5717713
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 1/2 in
- Width 9 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # LL1646-FN
- Zoro # G5717713
- UPC # 791440012769
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 1/2 in |
Width | 9 7/32 in |
Length | 10 1/2 in |
Outside Dia. | 9 7/32 in |
Outside Diameter - Bottom | 11 5/8 in |
Flange Diameter | 11 5/8 in |
Overall Height | 10 1/2 in |
Outside Diameter | 9 7/32 in |
Inside Diameter | 21/32 in |
Inside Diameter - Bottom | 4 27/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 1/2 in, Width 9 7/32 in, Length 10 1/2 in, Outside Dia. 9 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 5 gal Gear Oil Pail (105880)
- OTC Steering Pivot Pin Remover (7889)
- BALDWIN FILTERS Air Filter, Element, Radial, 14-1/16in. L (RS5745)
- MAIN FILTER WIX A03A10G9 Replacement/Interchange Spin-On Filter (MF0058021)
- BALDWIN FILTERS Air Filter, 8-1/16 x 15-1/4 in. (PA1686)
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-1/4 in. (PA3430)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-1/2 in. (PA3669FN)
- BALDWIN FILTERS Air Filter, 9-3/16in. L x 3-3/8in. dia. (RS5748)
- BALDWIN FILTERS Air Filter, Element Only/Panel, 1-23/32" H (PA30329)
- BALDWIN FILTERS Air Filter, 10-7/32 x 7-27/32 in. (PA1620S)
- BALDWIN FILTERS Air Filter, 9-13/32 x 31/32 in. (PA4701)
- Baldwin Filters Automotive Engine Air Filters