Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-5/8in. L x 8-1/4in. dia.
Mfr # PA30067
Zoro # G0383069
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 15/32 in
- Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30067
- Zoro # G0383069
- UPC # 791440098121
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 15/32 in |
Width | 8 1/4 in |
Length | 9 5/8 in |
Outside Dia. | 8 1/4 in |
Overall Height | 17 15/32 in |
Outside Diameter - Bottom | 8 1/4 in |
Inside Diameter - Bottom | 4 9/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Foam Wrap |
Description/Special Features | Air Element with Foam Wrap |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Quincy |
Fit Type | Vehicle Specific |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 15/32 in, Width 8 1/4 in, Length 9 5/8 in, Outside Dia. 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Replacement Lens (92193)
- CURT Rpmnt DrctWld Sq. Jck Pin, 28570/28575 (28963)
- ASP ASP:Toyota pickup & 4-Runner door lock (ASP-D-30-112)
- PENNZOIL Engine Oil, 5W-30, Synthetic, Platinum, 1 Qt. (550022689)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-1/8 in. (PA3989-FN)
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-3/8 in. (PA5410-FN)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-3/32 in. (PA4870-FN)
- BALDWIN FILTERS Air Filter, 11-1/32 x 19-13/16 in. (PA4653)
- BALDWIN FILTERS Air Filter, 2-25/32 in. Lx3 in. dia. (BT40015)
- BALDWIN FILTERS Air Filter, 7-29/32 x 11-1/2 in. (PA3894)
- BALDWIN FILTERS Air Filter, 6-15/32 x 8-1/4 in. (PA2422)
- Baldwin Filters Automotive Engine Air Filters