Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-5/8 x 8-1/16 in.
Mfr # PA1867
Zoro # G5829022
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 8 1/16 in
- Width 9 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1867
- Zoro # G5829022
- UPC # 791440014398
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 8 1/16 in |
Width | 9 5/8 in |
Length | 8 1/16 in |
Outside Dia. | 9 5/8 in |
Overall Height | 8 1/16 in |
Inside Diameter - Bottom | 5 in |
Outside Diameter - Bottom | 9 5/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | (2) Gaskets, Flame Retardant Media |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Cummins |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 1/16 in, Width 9 5/8 in, Length 8 1/16 in, Outside Dia. 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Coolant Hose, ID 2 1/2 In (5515-250)
- KRYLON Krylon DE1618 12 oz Detroit Diesel Alpine Green Engine Enamel Paint with Ceramic (DUPDE1618)
- SUNSONG Power Steering Pressure Line Hose Assembly, 3402926 (3402926)
- HALTEC Pencil Tire Pressure Gauge, Brass, 5 in. L (GA-100-1)
- BALDWIN FILTERS Air Filter, 6-1/16 x 6-3/8 in. (PA2884)
- BALDWIN FILTERS Air Element, 6-1/2 x 17-1/3 in. (RS5559)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/8 in. (PA1750-FN)
- BALDWIN FILTERS Air Filter, 5-29/32 x 15 in. (RS3722)
- BALDWIN FILTERS Air Filter, 12-15/32 x 16 in. (PA1702)
- BALDWIN FILTERS Air Filter, 13 1/2 in H, 3 21/32 in W, 13 1/2 in L, 3 21/32 in Outside Dia (RS3545)
- BALDWIN FILTERS Air Filter, 5-17/32 x 20-9/16 in. (RS3997)
- Baldwin Filters Automotive Engine Air Filters