Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-5/8 x 16-5/16 in.
Mfr # PA2459
Zoro # G5495646
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 5/16 in
- Width 9 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2459
- Zoro # G5495646
- UPC # 791440019133
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 5/16 in |
Width | 9 5/8 in |
Length | 16 5/16 in |
Outside Dia. | 9 5/8 in |
Overall Height | 16 5/16 in |
Inside Diameter - Bottom | 6 3/16 in |
Outside Diameter - Bottom | 9 5/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Gasket |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Element with Lift Tabs |
Filter Design | Axial Seal |
Type | Element/Outer |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | PA2460 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Manufacturer Part Number | PA2460 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 5/16 in, Width 9 5/8 in, Length 16 5/16 in, Outside Dia. 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Fuel Filter Canister, 3-3/4 x 3-3/4 x 7In (129300-01)
- REESE Hitch Draw Bar, Class II, III, 6000 lb, 8In (2117111)
- BALDWIN FILTERS Fuel Filter, 7-19/32 x 4-1/4 x 7-19/32 In (BF7656)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11473 (11473)
- BALDWIN FILTERS Air Filter, 7-1/8 x 1-21/32 in. (PA2189)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 10-13/16in (PA5733)
- BALDWIN FILTERS Air Breather Filter, 3-11/16 x 3-7/32 in. (BT368)
- BALDWIN FILTERS Air Filter, Element, Round Shape, 13-7/64"H (PA30208)
- BALDWIN FILTERS Air Filter, 2-31/32 x 14-3/32 in. (PA2487)
- BALDWIN FILTERS Air Filter, 5-27/32in. to 9-13/16in. dia. (CA5450)
- K&N Honda Accord L4-2.4L F/I /2013-2014 Air, 33-2498 (33-2498)
- Baldwin Filters Automotive Engine Air Filters