Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-5/16 x 6-9/32 in.
Mfr # CA5352
Zoro # G7528631
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oblong
- Element Only - Automotive Filters No
- Height 6 9/32 in
- Width 9 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # CA5352
- Zoro # G7528631
- UPC # 791440079137
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 6 9/32 in |
Width | 9 5/16 in |
Length | 6 9/32 in |
Outside Dia. | 9 5/16 in |
Outside Diameter - Bottom | 9 5/16 in |
Overall Height | 6 9/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oblong |
Element Only - Automotive Filters | No |
Includes | Gasket |
Item | Automotive Air Filter |
Description/Special Features | Channel Flow Air Element |
Filter Design | Channel Flow |
Type | Element/Channel Flow |
Shape | Round |
Features | Prevents Ambient Dirt and Contaminants from entering the Combustion Chamber, Optimal Flow in a compact size |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Chevrolet, GMC |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 6 9/32 in, Width 9 5/16 in, Length 6 9/32 in, Outside Dia. 9 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC GBJ030A, 33 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ030A)
- OTC Receiver Cup (314425)
- OPTRONICS 10-Led 6in. Yellow E2-Rated Mid-Ship Turn Signal And Intermediate Marker Light (STL75AB)
- GATES Classical Section Wrapped V-Belt, B28 (B28)
- BALDWIN FILTERS Air Filter, 9-25/32 x 19-7/16 in. (PA3493)
- BALDWIN FILTERS Air Filter, 10-1/32 x 16-1/2 in. (PA3675)
- BALDWIN FILTERS Air Filter, 10-7/8 x 3-17/32 in. (PA2052)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4134)
- BALDWIN FILTERS Air Filter, 6-1/2 x 13-7/16 in. (RS4678)
- BALDWIN FILTERS Air Filter, 2-1/8 x 9-7/8 in. (PA1809)
- BALDWIN FILTERS Air Filter, 6-13/16 x 11-23/32 in. (PA5338-FN)
- Baldwin Filters Automotive Engine Air Filters