Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-3/8 x 2-3/32 in.
Mfr # PA4429
Zoro # G2534752
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 3/32 in
- Width 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4429
- Zoro # G2534752
- UPC # 791440087026
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 3/32 in |
Width | 9 3/8 in |
Length | 11 3/8 in |
Outside Dia. | 4 in |
Overall Width | 9 3/8 in |
Outside Diameter | 4 in |
Overall Height | 2 3/32 in |
Overall Length | 11 3/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Type | Panel |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/32 in, Width 9 3/8 in, Length 11 3/8 in, Outside Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO In-Line AGC Fuse Holder, 14 ga. (RPPS-229)
- KEN-TOOL Double-End Truck Wrench, 1 1/2 In Hex (TR98)
- CURT Brake Control Harness, 51373 (51373)
- ASSOCIATED EQUIPMENT Heavy-Duty Fleet Battery Charger, Automatic Boosting, 6, 12, 18, 24 Volt, 400 Amp (6002B)
- BALDWIN FILTERS Air Filter, 7-3/4 x 1-11/16 in. (PA4468)
- BALDWIN FILTERS Air Filter, 6-1/8 x 18-5/16 in. (PA2388)
- BALDWIN FILTERS Radial Seal Air Filter, 6-7/8x19-23/32 in (RS5313)
- BALDWIN FILTERS Air Filter Element, 3-5/16 x 12-11/16 in. (RS3543)
- BALDWIN FILTERS Air Filter, 10-11/16 x 20 in. (RS4971)
- BALDWIN FILTERS Air Filter, 6-31/32 x 3 in. (PA3901)
- BALDWIN FILTERS Air Filter, Element, Radial, 12-1/16in. L (RS5741)
- Baldwin Filters Automotive Engine Air Filters