Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-3/8 x 2-3/16 in.
Mfr # PA5418
Zoro # G5834744
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Secondary Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 3/16 in
- Width 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5418
- Zoro # G5834744
- UPC # 791440081444
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 2 3/16 in |
Width | 9 3/8 in |
Length | 2 3/16 in |
Outside Dia. | 9 3/8 in |
Overall Height | 2 3/16 in |
Outside Diameter - Bottom | 9 3/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Secondary Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 3/16 in, Width 9 3/8 in, Length 2 3/16 in, Outside Dia. 9 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 14 Gauge, Green, 100 ft.Spool (87-7006)
- TIE DOWN ENGINEERING Plastic Fender, Large Black (44331)
- TYC PRODUCTS Tyc Engine Cooling Fan Motor, 630920 (630920)
- WIX FILTERS Spin-On Style, Full Flow Paper Media, Without Bypass Valve, Without Removal Nut (51060R)
- BALDWIN FILTERS Air Filter, 7-1/16 x 2-19/32 in. (PA4110)
- BALDWIN FILTERS Air Filter, 26-1/8in. L x 9-9/32in. H (CA5790)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3884)
- BALDWIN FILTERS Air Filter, 3-13/16 x 2-7/8 in. (PA2224)
- BALDWIN FILTERS Air Filter, 5-11/16 x 15-9/16 in. (PA2743)
- BALDWIN FILTERS Air Filter, 12-3/32 x 8 in. (PA2596)
- BALDWIN FILTERS Air Filter, 6-11/16" H, Oval (PA30118)
- Baldwin Filters Automotive Engine Air Filters