Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 9-3/4in. L x 9-5/32in. W
Mfr # PA4486
Zoro # G0383050
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters Yes
- Height 1 3/16 in
- Width 9 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4486
- Zoro # G0383050
- UPC # 791440095113
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 3/16 in |
Width | 9 5/32 in |
Length | 9 3/4 in |
Overall Width | 9 5/32 in |
Overall Length | 9 3/4 in |
Overall Height | 1 3/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Element |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Light Duty Trucks |
Product Type | Cabin Air Filter |
Compatible Vehicle Make | GM |
Use Location | Cabin |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 1 3/16 in, Width 9 5/32 in, Length 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAILFX 500 Pound Capacity, Universal 2 Bar 53 To 63" Adjustable Length, Powder Coated, White (FCLR005W)
- ACDELCO Pad Setrr Disc Brk, 17D1194Sdh (17D1194SDH)
- BALDWIN FILTERS Transmission Filter, 9-1/16 x 3-3/4 In (20019)
- GATES Radiator Hose, 3/4 ID x 3 Ft, EPDM (24212)
- BALDWIN FILTERS Air Filter, 9 x 2-9/16 in. (PA3804)
- BALDWIN FILTERS Air Filter, 6-11/32 x 2-9/32 in. (PA5314)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-7/64 in (PA5720)
- BALDWIN FILTERS Air Filter, 4 x 2-9/16 in. (PA2601)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-23/32in. L (PA5770)
- BALDWIN FILTERS Air Filter, 14-3/32in. L x 11-7/32in. W (PA30002)
- PUROLATOR Purolator C31453 PurolatorONE Advanced Cabin Air Filter (C31453)
- Baldwin Filters Cabin Air Filters