Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-3/4 x 4 in.
Mfr # PA2095
Zoro # G0973122
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 in
- Width 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2095
- Zoro # G0973122
- UPC # 791440016095
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 4 in |
Width | 9 3/4 in |
Length | 4 in |
Outside Dia. | 9 3/4 in |
Inside Diameter - Bottom | 7 1/4 in |
Outside Diameter - Bottom | 9 3/4 in |
Overall Height | 4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 7 1/4 in Gasket |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Vehicle Make | Kellogg |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 in, Width 9 3/4 in, Length 4 in, Outside Dia. 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Tire Patch Kit, 56 Pc. (2033)
- S.M. ARNOLD PADS ROUND WAX APPLICATOR 2PK (AR85-520)
- GATES Super HC PowerBand Belts, 2/3V600 (2/3V600)
- BALDWIN FILTERS Air Filter, 6-3/16 x 1-19/32 in. (PA5339)
- BALDWIN FILTERS Air Filter (RS30274)
- BALDWIN FILTERS Air Filter, Round Design, 25-29/32" H (PA30316)
- BALDWIN FILTERS Air Filter, 5-1/4 x 13-27/32 in. (RS3535)
- BALDWIN FILTERS Air Filter, 10-3/8 x 13-3/8 in. (PA2616)
- BALDWIN FILTERS Air Filter, 8-1/16 x 7-5/8 in. (PA655)
- BALDWIN FILTERS Air Filter, 10-15/16in. L x 3-3/8in. dia. (RS5742)
- DENSO Air Filter, 143-3004 (143-3004)
- Baldwin Filters Automotive Engine Air Filters