Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-3/4 x 25-7/8 in.
Mfr # PA2876
Zoro # G6139567
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 25 7/8 in
- Width 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2876
- Zoro # G6139567
- UPC # 791440023345
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 25 7/8 in |
Width | 9 3/4 in |
Length | 25 7/8 in |
Outside Dia. | 9 3/4 in |
Overall Height | 25 7/8 in |
Inlet Connection Size | 10 23/32 in |
Outside Diameter - Bottom | 9 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Includes | Disposable Housing |
Type | Element |
Shape | Round |
Compatible Vehicle Make | Farr |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 25 7/8 in, Width 9 3/4 in, Length 25 7/8 in, Outside Dia. 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Scene Light, Fresnel, LED, 584 lm, 12VDC (QL73LEDSCENE)
- SEACHOICE Hot Dipped Galvanized Plow Anchor, 22 lbs. (41550)
- ROBINAIR Hose Ac 72In 134A Yellow (61072)
- AXIOM Axiom NC-1 NeutraPal Neutralization Kit (NC-1)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA1863)
- BALDWIN FILTERS Air Filter, 9-1/2 x 21-5/32 in. (RS3996)
- BALDWIN FILTERS Air Filter, 10-9/16 x 11-13/16 in. (PA2806)
- BALDWIN FILTERS Air Filter, 4-1/4 to 6-1/4 x 1-7/16 in. (PA4570)
- BALDWIN FILTERS Air Filter, 9-9/32 x 17 in. (RS4676)
- BALDWIN FILTERS Air Filter, 15-7/32 x 8-5/32 in. (PA1783)
- BALDWIN FILTERS Air Filter, 4-21/32 to 7-7/8 x 2-9/16 in. (PA4553)
- Baldwin Filters Automotive Engine Air Filters