Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-3/4 x 13-29/32 in.
Mfr # PA1845
Zoro # G7499913
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 29/32 in
- Width 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1845
- Zoro # G7499913
- UPC # 791440014176
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 29/32 in |
Width | 9 3/4 in |
Length | 13 29/32 in |
Outside Dia. | 9 3/4 in |
Inside Diameter | 7/16 in |
Inside Diameter - Bottom | 5 1/4 in |
Outside Diameter - Bottom | 9 3/4 in |
Overall Height | 13 29/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Furnished Gasket, Gasket, Wing Bolt |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Ford |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 29/32 in, Width 9 3/4 in, Length 13 29/32 in, Outside Dia. 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 02-05 RAM/06-C RAM SB POCKET STYLE FLARE 4PC (50907-02)
- ESCO EQUIPMENT Bottle Jack, Air Hydraulic, 20 tons (10446)
- WIX FILTERS Fuel Water Separator Filter, Wix 33472 (33472)
- SPECIALTY PRODUCTS CO Alignment Caster / Camber Bushing, 23269 (23269)
- BALDWIN FILTERS Air Filter Element, 7-29/32 in. L (PA30115)
- BALDWIN FILTERS Air Filter, 6-7/8 x 15-13/32 in. (RS5395-FN)
- BALDWIN FILTERS Air Filter, 6-17/32 to 9-3/4 x 3-5/8 in. (PA4093)
- BALDWIN FILTERS Air Filter, 11-29/32 x 20-23/32 in. (RS3726)
- BALDWIN FILTERS Air Filter, 12-3/4 x 23 in. (PA2317)
- BALDWIN FILTERS Air Filter, 8-1/16 x 6-15/32 in. (PA4877)
- STENS Air Filter For Stihl Oem : 1141 120 1600 (605-205)
- Baldwin Filters Automotive Engine Air Filters