Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-3/32 x 24-5/8 in.
Mfr # RS4629
Zoro # G2174076
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 24 5/8 in
- Width 9 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4629
- Zoro # G2174076
- UPC # 791440065215
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 24 5/8 in |
Width | 9 3/32 in |
Length | 24 5/8 in |
Outside Dia. | 9 3/32 in |
Outside Diameter - Bottom | 9 3/32 in |
Overall Height | 24 5/8 in |
Inside Diameter - Bottom | 7 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 24 5/8 in, Width 9 3/32 in, Length 24 5/8 in, Outside Dia. 9 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT5)
- AKEBONO EURO Akebono EUR1613 Euro Ultra Premium Ceramic Pads (EUR1613)
- QUICKCABLE Solder/Crimp Thimble, 1/0 (214905-001)
- BALDWIN FILTERS Fuel Filter, 11 7/32 in Length, 4 21/32 in Outside Dia (BF596)
- BALDWIN FILTERS Air Filter, 10-1/32 x 3 in. (PA621)
- BALDWIN FILTERS Air Filter, Element, 8-1/2inL, 4-1/2inW (PA5451)
- BALDWIN FILTERS Air Filter, 9-3/16in. L x 3-3/8in. dia. (RS5748)
- BALDWIN FILTERS Air Filter, 15-3/32 x 15-15/16 in. (PA2839)
- BALDWIN FILTERS Air Filter Element, 10-11/32 in. L (PA30070)
- BALDWIN FILTERS Air Filter, 3-7/8 to 5-19/32 x 2-7/8 in. (PA4886)
- BALDWIN FILTERS Air Filter, 4-13/32 x 2-3/8 in. (PA1712)
- Baldwin Filters Automotive Engine Air Filters