Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-3/32 x 22-3/32 in.
Mfr # RS5460
Zoro # G0793703
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 22 3/32 in
- Width 9 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5460
- Zoro # G0793703
- UPC # 791440085947
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 22 3/32 in |
Width | 9 3/32 in |
Length | 22 3/32 in |
Outside Dia. | 9 3/32 in |
Outside Diameter - Bottom | 9 3/32 in |
Overall Height | 22 3/32 in |
Inside Diameter - Bottom | 6 7/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 22 3/32 in, Width 9 3/32 in, Length 22 3/32 in, Outside Dia. 9 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-7/16 x 2-1/2 x 5/16", CRW1, NBR (14383)
- SMARTWASHER Heater, 110V (14798)
- D-A LUBRICANT CO D-A GearSyn EP Synthetic Gear Oil ISO 460 - 400 Lb Drum (14492LB)
- PERFORMANCE TOOL Oxygen Sensor Socket, W1267 (W1267)
- BALDWIN FILTERS Air Filter, 6-5/8 x 7-7/8 in. (PA641)
- BALDWIN FILTERS Panel Air Element, 6-3/32 x 2-3/16 in. (PA4470)
- BALDWIN FILTERS Air Filter, Oil/Air Separator, 11-7/8" H (OAS98061)
- BALDWIN FILTERS Air Filter, 5-19/32 x 2-15/32 in. (PA2096)
- BALDWIN FILTERS Air Filter, Panel, 14-21/32" L, 3-25/32" W (PA30270)
- BALDWIN FILTERS Air Filter, 3-17/32 x 14 in. (PA2306)
- PUROLATOR Purolator A27698 PurolatorONE Advanced Air Filter (A27698)
- Baldwin Filters Automotive Engine Air Filters