Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-3/32 x 13-9/32 in.
Mfr # PA4145
Zoro # G5635576
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 9/32 in
- Width 9 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4145
- Zoro # G5635576
- UPC # 791440062238
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 9/32 in |
Width | 9 3/32 in |
Length | 13 9/32 in |
Outside Dia. | 9 3/32 in |
Overall Width | 9 3/32 in |
Outside Diameter | 9 3/32 in |
Overall Length | 13 9/32 in |
Overall Height | 13 9/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Attached Gasket, Gasket, Lift Tab |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 9/32 in, Width 9 3/32 in, Length 13 9/32 in, Outside Dia. 9 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 12 (604050-396-001)
- DANA BALL JOINT KIT (UPPER/LOWER PER SIDE) - DANA 30/44 JK (2007354)
- ILC Replacement for Kawe Piccolight replacement light bulb lamp (PICCOLIGHT KAWE)
- ILC Replacement for Bulbworks Bw.ja24v-70wd replacement light bulb lamp (BW.JA24V-70WD BULBWORKS)
- BALDWIN FILTERS Air Filter, 11-29/32 x 20-23/32 in. (RS3726)
- BALDWIN FILTERS Air Filter, 6-27/32 x 15-3/8 in. (PA2551)
- BALDWIN FILTERS Air Filter, 8-1/32 x 4-3/16 in. (PA2100)
- BALDWIN FILTERS Inner Air Filter, 5-1/4 x 12-1/4 in. (PA2402)
- BALDWIN FILTERS Air Filter, Panel, 12-3/4" L (PA30255)
- BALDWIN FILTERS Air Filter, 5-13/16 to 8-21/32 x 28-1/2in (PA3478)
- WIX FILTERS Air Filter, 49737 (49737)
- Baldwin Filters Automotive Engine Air Filters