Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-3/16in. L x 3-3/8in. dia.
Mfr # RS5748
Zoro # G0067195
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 9 3/16 in
- Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5748
- Zoro # G0067195
- UPC # 791440093393
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 9 3/16 in |
Width | 3 3/8 in |
Length | 9 3/16 in |
Outside Dia. | 3 3/8 in |
Outside Diameter | 3 3/8 in |
Overall Height | 9 3/16 in |
Outside Diameter - Bottom | 5 3/32 in |
Flange Diameter | 5 3/32 in |
Inside Diameter - Bottom | 2 3/4 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Inner Air Element |
Filter Design | Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Bobcat |
Use Location | Engine |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS5747 |
Compatible Vehicle Type | Construction Equipment |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 9 3/16 in, Width 3 3/8 in, Length 9 3/16 in, Outside Dia. 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WCR SM Arnold Leather Chamois 4 Square Foot (85-040)
- LOCK TECHNOLOGY Twist Socket, 15mm (4515)
- SEA-DOG Galvanized Coupler Lock Pin - 1/4" (751010-1)
- MARTIN TOOLS Chrome Service Angle Wrench, 1-1/8" (1236)
- BALDWIN FILTERS Air Filter, Panel, 8-15/16 in. L (PA30093)
- BALDWIN FILTERS Air Filter, 10-7/32 x 7-1/2 in. (PA1606)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-11/32 in. (PA3578)
- BALDWIN FILTERS Air Filter, 7-13/16 x 11-1/32 in. (PA3790)
- BALDWIN FILTERS Air Filter, 6-13/16" W, 6-13/16" L (RS5517)
- BALDWIN FILTERS Air Filter, 11-7/16 x 7 in. (PA2116)
- BALDWIN FILTERS Air Filter, 10-19/32 x 8-3/8 in. (PA5491)
- Baldwin Filters Automotive Engine Air Filters