Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-29/32 x 4-13/32 in.
Mfr # PA4458
Zoro # G6110632
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 4 13/32 in
- Width 9 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4458
- Zoro # G6110632
- UPC # 791440090019
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 4 13/32 in |
Width | 9 29/32 in |
Length | 10 15/16 in |
Overall Height | 4 13/32 in |
Overall Length | 10 15/16 in |
Overall Width | 9 15/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Compatible Vehicle Type | Buses |
Use Location | Engine |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Dodge |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | 6-360 |
Product Type | Engine Air Filter |
Compatible Manufacturer Part Number | 6-360 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 4 13/32 in, Width 9 29/32 in, Length 10 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 1 gal Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow (MSF1405005)
- SNOW JOE Auto Joe MultiPurpose Cleaning Gel (ATJ-DCG1-2PK)
- BANDO Serpentine Belt, 6PK1855 (6PK1855)
- CPS PRODUCTS A/C Dye Cartridges (4 X 1Oz/30Ml) (399020EU)
- BALDWIN FILTERS Air Filter, 8-7/32 x 4 in. (PA4871)
- BALDWIN FILTERS Air Filter, 9-11/16 x 1-7/8 in. (PA658)
- BALDWIN FILTERS Air Filter, 9-23/32 x 6 in. (PA5665)
- BALDWIN FILTERS Air Filter, 7-17/32 x 1-25/32 in. (PA2152)
- BALDWIN FILTERS Air Filter, 6-7/64" W, 6-7/64" L (OAS99047)
- BALDWIN FILTERS Air Filter Element, 18-29/32 L (PA30081)
- BALDWIN FILTERS Air Filter, 8-1/2 x 4-3/8 in. (PA2817)
- Baldwin Filters Automotive Engine Air Filters