Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-29/32 x 28-1/4 in.
Mfr # PA2747
Zoro # G5654923
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 28 1/4 in
- Width 9 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2747
- Zoro # G5654923
- UPC # 791440022355
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 28 1/4 in |
Width | 9 29/32 in |
Length | 28 1/4 in |
Outside Dia. | 9 29/32 in |
Inside Diameter - Bottom | 8 1/16 in |
Overall Height | 28 1/4 in |
Inside Diameter | 17/32 in |
Outside Diameter - Bottom | 9 29/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Furnished Gasket |
Item | Automotive Air Filter |
Description/Special Features | Inner Air Element |
Filter Design | Axial Seal |
Type | Element/Inner |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | PA2746 |
Compatible Manufacturer Part Number | PA2746 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 28 1/4 in, Width 9 29/32 in, Length 28 1/4 in, Outside Dia. 9 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING FLANGE LEVER (SS20037)
- WEATHERTECH Rear Rubber Mats/Black, W245 (W245)
- ARP BB CHEVY HEX INTAKE MANIFOLD BOLT KIT (435-2001)
- EXTREME MAX Extreme Max 3006.2966 BoatTector PWC Bungee Dock Line Value 2-Pack - 4', Black (3006.2966)
- BALDWIN FILTERS Air Filter, 4-17/32 x 13-9/16 in. (PA2308)
- BALDWIN FILTERS Air Filter, 9-3/16in. L x 3-3/8in. dia. (RS5748)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17-27/32 in. (RS3701)
- BALDWIN FILTERS Air Filter, 15-7/32 x 8-5/32 in. (PA1783)
- BALDWIN FILTERS Air Filter, 10-25/32 x 2-23/32 in. (PA3763)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA2857)
- WIX FILTERS Air Filter, 49756 (49756)
- Baldwin Filters Automotive Engine Air Filters