Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-29/32 x 23-1/2 in.
Mfr # PA3498
Zoro # G2866315
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 23 1/2 in
- Width 9 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3498
- Zoro # G2866315
- UPC # 791440026049
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 23 1/2 in |
Width | 9 29/32 in |
Length | 23 1/2 in |
Outside Dia. | 9 29/32 in |
Inside Diameter - Bottom | 8 1/16 in |
Inside Diameter | 13/16 in |
Overall Height | 23 1/2 in |
Outside Diameter - Bottom | 9 29/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 23 1/2 in, Width 9 29/32 in, Length 23 1/2 in, Outside Dia. 9 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Heavy Duty Starter For Briggs 693552 12954 Steel Gear John Deere Scotts (410-22083)
- WEGMANN AUTOMOTIVE BX/25 COATED IMPORT MAG WEIGHT (IAW020)
- MEGUIARS $HOT SHINE TIRE PROTECTANT COATING (MGG-13815)
- S.E. TOOLS Magnet, Scribe, Deburring Tool, 3, In, 1 (SES99)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 1" H (PA30156)
- BALDWIN FILTERS Air Filter, 15-1/2 x 1-3/4 in. (PA4662)
- BALDWIN FILTERS Air Filter, 3-11/32 x 13-9/32 in. (PA4961)
- BALDWIN FILTERS Air Filter, Panel Design, 12 13/32" L (PA10428)
- BALDWIN FILTERS Air Filter, Panel, Element Only, 1-1/8" H (PA10390)
- BALDWIN FILTERS Air Filter, 14 in. L x 6-1/16 in. dia. (RS5782)
- PUROLATOR Purolator A21438 PurolatorONE Advanced Air Filter (A21438)
- Baldwin Filters Automotive Engine Air Filters