Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-29/32 x 2-5/8 in.
Mfr # PA4323
Zoro # G2682443
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 5/8 in
- Width 9 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4323
- Zoro # G2682443
- UPC # 791440081048
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 5/8 in |
Width | 9 29/32 in |
Length | 10 15/32 in |
Overall Height | 1 7/8 in |
Overall Length | 10 15/32 in |
Overall Width | 9 29/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Element/Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Light Duty Trucks |
Compatible Vehicle Make | Ford, Lincoln |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 5/8 in, Width 9 29/32 in, Length 10 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Stroke Control Stop Set of 4 6" x2.3" x2.3" (A-DP01)
- MIDWEST FASTENER 5/16" x 1" Black Plastic Hole Flex Retainers 10PK (69166)
- STP Fuel Injector Cleaner, Liquid, 5.25 oz. (78571)
- WIX FILTERS Diesel Exhaust Fluid (DEF) Urea Filter fits 2011-2012 Ram 3500, W74B191 (W74B191)
- BALDWIN FILTERS Air Filter, 9-29/32 x 8-1/32 in. (CA4700)
- BALDWIN FILTERS Air Filter, 12-31/32 x 21-29/32 in. (RS3982)
- BALDWIN FILTERS Outer Air Filter, 6-15/32 x 13-3/4 in. (PA2845)
- BALDWIN FILTERS Air Filter, 11-11/16" Outside dia. (RS30305)
- BALDWIN FILTERS Air Filter, 4-5/32 x 1-19/32 in. (PA2218)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2375)
- BALDWIN FILTERS Air Filter, 10-25/32 x 2-23/32 in. (PA3763)
- Baldwin Filters Automotive Engine Air Filters