Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-27/32 x 2-3/8 in.
Mfr # PA4162
Zoro # G4541826
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 23/32 in
- Width 9 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4162
- Zoro # G4541826
- UPC # 791440065536
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 2 23/32 in |
Width | 9 27/32 in |
Length | 10 27/32 in |
Overall Width | 9 7/8 in |
Overall Length | 10 29/32 in |
Overall Height | 2 23/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Includes | Gasket |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element with Foam Pad |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Dodge |
Compatible Vehicle Type | Light Duty Trucks |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 23/32 in, Width 9 27/32 in, Length 10 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Pogo Stick, SS, 41 In, Holder and Chain (581005)
- WARREN DISTRIBUTION Mag1 Qt 5W30 Eng Oil (MAG61652)
- JJ KELLER Alcohol Testing Form, Yellow, PK10 (6363)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 5-15/16 In (PT82-HD10)
- BALDWIN FILTERS Air Filter, 15-1/2 x 1-3/4 in. (PA4662)
- BALDWIN FILTERS Air Filter, Panel, 11-9/16" L, 9-21/32" W (PA10381)
- BALDWIN FILTERS Air Filter, 9-23/32 to 20-23/32 x 1-3/4in (PA632)
- BALDWIN FILTERS Air Filter, 11-13/16 x 2-1/2 in. (PA2006)
- BALDWIN FILTERS Air Filter, Radial, 13-7/32" L (RS30213)
- BALDWIN FILTERS Air Filter, 7-29/32 x 22-5/8 in. (RS3999)
- BALDWIN FILTERS Air Filter, 8-3/4 x 2-3/16 in. (PA4438)
- Baldwin Filters Automotive Engine Air Filters