Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-27/32 x 17-9/16 in.
Mfr # RS5411
Zoro # G2765341
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 17 9/16 in
- Width 9 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5411
- Zoro # G2765341
- UPC # 791440081147
- Country of Origin Cyprus
- Category Automotive Engine Air Filters
Dimensions
Height | 17 9/16 in |
Width | 9 27/32 in |
Length | 17 9/16 in |
Outside Dia. | 9 27/32 in |
Outside Diameter - Bottom | 9 27/32 in |
Inside Diameter - Bottom | 4 3/4 in |
Overall Height | 17 9/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Air Element |
Includes | 4 3/4 in Gasket |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element/Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 17 9/16 in, Width 9 27/32 in, Length 17 9/16 in, Outside Dia. 9 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter #Wix 51394 (51394)
- AP PRODUCTS AP Products 013-081 Brass Bunk Latch with Strike (013-081)
- QUICKCABLE Red 4Ga, 10" Top Post Battery Cable, (8010-001)
- ILC Replacement For Motorcraft, Sa1024 Starter (SA-1024 STARTER)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA3458)
- BALDWIN FILTERS Air Filter, 14-13/16in. L x 7-1/2in. dia. (RS5749)
- BALDWIN FILTERS Air Filter, 15-5/16 x 15-5/16 in. (PA5302)
- BALDWIN FILTERS Air Filter, 7-3/16 x 4-1/16 in. (PA3773)
- BALDWIN FILTERS Air Filter, 6-5/8 x 15-17/32 in. (PA2946)
- BALDWIN FILTERS Air Filter, 11-7/32in. L x 8-9/32in. dia. (CA5788)
- DONALDSON Air Filter, Primary Obround Powercore, P608533 (P608533)
- Baldwin Filters Automotive Engine Air Filters