Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-25/32 x 25-7/8 in.
Mfr # PA2721
Zoro # G5522562
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 25 7/8 in
- Width 9 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2721
- Zoro # G5522562
- UPC # 791440022089
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 25 7/8 in |
Width | 9 25/32 in |
Length | 25 7/8 in |
Outside Dia. | 9 25/32 in |
Overall Height | 25 7/8 in |
Inlet Connection Size | 6 in |
Outside Diameter - Bottom | 9 25/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Disposable Housing |
Item | Automotive Air Filter |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Type | Element |
Shape | Round |
Compatible Vehicle Make | Farr |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 25 7/8 in, Width 9 25/32 in, Length 25 7/8 in, Outside Dia. 9 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (LT1Z-030)
- FOX SHOX 99-ON CHEVY 1500 REAR, PS, 2.0, IFP, 9.1IN, 0-1IN LIFT (980-24-660)
- SCHLEY PRODUCTS LOCK NUT RELEASE TOOL (SL65420)
- PERFORMANCE TOOL Universal Spark Plug Tool 13/16 In, W1125C (W1125C)
- BALDWIN FILTERS Air Filter, 6-7/32 x 3-1/32 in. (PA2023)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-11/32 in. (BT367)
- BALDWIN FILTERS Air Filter, 8-11/16 x 17-29/32 in. (PA2784)
- BALDWIN FILTERS Air Filter, 14 1/32 in H, 6 1/2 in W, 14 1/32 in L, 6 1/2 in Outside Dia (RS3544)
- BALDWIN FILTERS Air Filter, 22 x 24-3/4 in. (PA3633)
- BALDWIN FILTERS Air Filter, 9-1/16 x 19-5/8 in. (PA2529)
- BETA 1 FILTERS Air Filter replacement filter for 02250051136 / SULLAIR (B1AF0077632)
- Baldwin Filters Automotive Engine Air Filters