Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-25/32 x 16-5/32 in.
Mfr # RS5537
Zoro # G5187576
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 5/32 in
- Width 9 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5537
- Zoro # G5187576
- UPC # 791440090439
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 16 5/32 in |
Width | 9 25/32 in |
Length | 16 5/32 in |
Outside Dia. | 9 25/32 in |
Overall Height | 16 5/32 in |
Inside Diameter - Bottom | 5 21/32 in |
Outside Diameter - Bottom | 9 25/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Outer Air Element |
Item | Automotive Air Filter |
Includes | 5 21/32 in Gasket |
Filter Design | Radial Seal |
Type | Element |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 5/32 in, Width 9 25/32 in, Length 16 5/32 in, Outside Dia. 9 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos Brake Pad Set, Eht1332H (EHT1332H)
- OTC Hook Spanner Wrench (7308)
- SHARK INDUSTRIES Coated Ammco Style Negative Rake Bit - 10 Pk (062C-10)
- SEA DOG Clip- Boat Hook Pair, #491136-1 (491136-1)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (LL1621-2)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12-1/2 in. (PA2371)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (PA1646)
- BALDWIN FILTERS Air Filter, 5-11/32 x 1-21/32 in. (PA2101A)
- BALDWIN FILTERS Air Filter, 5-15/16 x 18-3/8 in. (PA2462)
- BALDWIN FILTERS Air Filter, 4-9/16 x 9-7/8 in. (RS3990)
- BALDWIN FILTERS Air Filter, 5-1/32 x 12-5/16 in. (RS3988)
- Baldwin Filters Automotive Engine Air Filters