Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-25/32 to 12-3/4 x 29 in.
Mfr # PA2632
Zoro # G2814323
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Conical
- Element Only - Automotive Filters No
- Height 29 in
- Width 9-25/32 in to 12-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2632
- Zoro # G2814323
- UPC # 791440021082
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 29 in |
Width | 9-25/32 in to 12-3/4 in |
Length | 29 in |
Outside Dia. | 9-25/32 in to 12-3/4 in |
Overall Height | 29 in |
Outside Diameter | 9 25/32 in |
Inside Diameter - Bottom | 8 11/32 in |
Outside Diameter - Bottom | 12 3/4 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Conical, Element Only - Automotive Filters No, Height 29 in, Width 9-25/32 in to 12-3/4 in, Length 29 in, Outside Dia. 9-25/32 in to 12-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Cab & Cargo Heater Replacement Fan Motor - 12V, Long Shaft, For Model 200 (7100005)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/32 in. (PA4157)
- PAC RADIO REPL.W/SWC RETEN.BLT-IN, CLOCK RET. (RP4HD11)
- DWYER INSTRUMENTS Swtch, Pressure, 10-300 Psig, Brass Bourdon (DA-31-3-9)
- BALDWIN FILTERS Air Filter, 10 13/16 in H, 4 1/8 in W, 10 13/16 in L, 4 1/8 in Outside Dia (RS3704)
- BALDWIN FILTERS Air Filter, 11-7/32" L, 8-3/16" W (PA30263)
- BALDWIN FILTERS Air Filter, 8-5/32 x 15-1/16 in. (RS4972)
- BALDWIN FILTERS Air Filter, 9-9/32 x 17 in. (RS4676)
- BALDWIN FILTERS Air Filter, 5-31/32 x 8-5/32 in. (RS4161)
- BALDWIN FILTERS Air Filter, 10 and 10-1/4 x 3-1/4 in. (PA607)
- PUROLATOR Purolator A35707 PurolatorONE Advanced Air Filter (A35707)
- Baldwin Filters Automotive Engine Air Filters