Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-23/32 x 15-11/32 in.
Mfr # RS5692
Zoro # G5393446
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 11/32 in
- Width 9 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5692
- Zoro # G5393446
- UPC # 791440092211
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 15 11/32 in |
Width | 9 23/32 in |
Length | 15 11/32 in |
Outside Dia. | 9 23/32 in |
Inside Diameter - Bottom | 6 5/16 in |
Overall Height | 15 11/32 in |
Outside Diameter - Bottom | 9 23/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | Flame Retardant Media |
Description/Special Features | Radial Seal Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible Vehicle Make | DAF |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 11/32 in, Width 9 23/32 in, Length 15 11/32 in, Outside Dia. 9 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LIFT Bottle Jack, Hydraulic, 8 tons (B-008D)
- UNIDEN Marine 25 Watt Fixed Mount CB Radio w/ DSC - Black (UM385BK)
- URO PARTS Sway Bar Bushing, C10940 (C10940)
- SUPER LUBE 5 gal Pail, Silicone Oil, 350 ISO Viscosity (56305)
- BALDWIN FILTERS Breather Filter, 2-3/8 x 1-1/4 in. (SA2159)
- BALDWIN FILTERS Air Element, PA3457 (PA3457)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (PA4571)
- BALDWIN FILTERS Air Filter, 12-13/16 x 11-17/32 in. (PA645)
- BALDWIN FILTERS Air Filter, Panel, 13-25/32 in. L (PA10022)
- BALDWIN FILTERS Air Filter, 14-7/32 x 19-3/8 in. (RS4579)
- MANN FILTER Air Filter, C 26 151 (C 26 151)
- Baldwin Filters Automotive Engine Air Filters