Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-23/32 to 20-23/32 x 1-3/4in
Mfr # PA632
Zoro # G7540714
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oval
- Element Only - Automotive Filters No
- Height 1 3/4 in
- Width 9-23/32 in to 20-23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA632
- Zoro # G7540714
- UPC # 791440007215
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/4 in |
Width | 9-23/32 in to 20-23/32 in |
Length | 1 3/4 in |
Outside Dia. | 9-23/32 in to 20-23/32 in |
Overall Height | 1 3/4 in |
Inside Diameter | 7 5/16 in, 18 5/16 in |
Outside Diameter | 9 23/32 in, 20 23/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oval |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Oval Air Element |
Includes | 7 5/16 in to 18 5/16 in Gasket |
Filter Design | Axial Seal |
Type | Element/Oval |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Oval |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Ford |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 1 3/4 in, Width 9-23/32 in to 20-23/32 in, Length 1 3/4 in, Outside Dia. 9-23/32 in to 20-23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS AMC RAMBLER/STUDEBAKER 62-66. (42112)
- LOADSTAR TIRES 13" ST Radial Tire & Wheel Assembly, ST185/80R13 C/5-Hole Modular Silver (32013)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 203025 (203025)
- KEN-TOOL Pin Boot Service Tool Kit, Steel (K029107)
- BALDWIN FILTERS Air Filter, 6-1/4 x 8-1/2 in. (PA4614)
- BALDWIN FILTERS Air Filter, 10-7/32 x 5 in. (PA1619)
- BALDWIN FILTERS Air Filter, 12-3/4 x 19-1/2 in. (PA2393)
- BALDWIN FILTERS Breather Filter, 1-15/32 x 1-3/8 in. (SA4315)
- BALDWIN FILTERS Air Filter, 3-17/32 x 14 in. (PA2306)
- BALDWIN FILTERS Air Filter, 12-3/4 x 15 in. (PA2494)
- PUROLATOR Purolator A36271 PurolatorONE Advanced Air Filter (A36271)
- Baldwin Filters Automotive Engine Air Filters