Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-23/32 in.Lx5-1/32 in.dia.
Mfr # RS30077
Zoro # G1582257
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 9 23/32 in
- Width 5 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS30077
- Zoro # G1582257
- UPC # 791440098954
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 23/32 in |
Width | 5 1/32 in |
Length | 9 23/32 in |
Outside Dia. | 5 1/32 in |
Inside Diameter - Bottom | 3 5/32 in |
Outside Diameter - Bottom | 5 1/32 in |
Overall Height | 9 23/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Outer Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Use Location | Engine |
Compatible Vehicle Make | Dynapac |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | CC122, CC122C, RS30078 |
Compatible Manufacturer Part Number | CC122, CC122C, RS30078 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 9 23/32 in, Width 5 1/32 in, Length 9 23/32 in, Outside Dia. 5 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Shur-LOK 10" Curved Adapter (102CH)
- ILC Replacement for Remy 1998227 Starter (WX-Y8RE-2)
- MICHIGAN WHEEL Prop-14-3/8X21 Rh 3Bl Ss Balli, #933521 (933521)
- DAYCO Industrial Belt, BP148 (BP148)
- BALDWIN FILTERS Air Filter, 7-1/4 x 1-31/32 in. (PA4111)
- BALDWIN FILTERS Air Filter, 2-7/32 to 2-1/4 x 9-13/32 in. (RS3991)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-3/32 in. (RS4862)
- BALDWIN FILTERS Long Life Air Filter, 4-3/32 x 10-11/32in (LL1690-FN)
- BALDWIN FILTERS Air Filter, Element Only, Round Design (PA30023)
- BALDWIN FILTERS Air Filter, 12-1/16 x 20-3/8 in. (PA2396)
- BALDWIN FILTERS Air Filter, 5-5/16in. L x 4-5/8in. dia. (PA30015)
- Baldwin Filters Automotive Engine Air Filters