Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-21/32 x 3-9/16 in.
Mfr # PA1680
Zoro # G1032281
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 9/16 in
- Width 9 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1680
- Zoro # G1032281
- UPC # 791440013049
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 9/16 in |
Width | 9 21/32 in |
Length | 3 9/16 in |
Outside Dia. | 9 21/32 in |
Overall Height | 3 9/16 in |
Inside Diameter - Bottom | 8 1/4 in |
Outside Diameter - Bottom | 9 21/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 8 1/4 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Compatible Vehicle Make | GM, Jeep |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 9/16 in, Width 9 21/32 in, Length 3 9/16 in, Outside Dia. 9 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRI PRI CP111 PRI-D Diesel Treatment - 1 Gallon (CP111)
- GROTE Marker Lamp, With Reflector, Single, Ylw (46393)
- NTK Brake Light Socket 2004-2006 Scion xB 1.5L, 1P2422 (1P2422)
- KEN-TOOL Torque Limiting Socket Set, 10 pcs. (30180)
- BALDWIN FILTERS Air Filter, 13 1/2 in H, 3 21/32 in W, 13 1/2 in L, 3 21/32 in Outside Dia (RS3545)
- BALDWIN FILTERS Air Filter, 11-1/8 x 16-1/2 in. (PA1885)
- BALDWIN FILTERS Air Filter, 3 x 3 in. (PA1985)
- BALDWIN FILTERS Air Filter, Element Only/Panel, 1-23/32" H (PA30329)
- BALDWIN FILTERS Air Filter, 12 x 20-1/2 in. (PA3892)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/4 in. (PA1636-FN)
- ACDELCO Element-A/Cl, A1517C (A1517C)
- Baldwin Filters Automotive Engine Air Filters