Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-1/8 x 6-5/8 in.
Mfr # PA638
Zoro # G5638482
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 5/8 in
- Width 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA638
- Zoro # G5638482
- UPC # 791440007246
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 6 5/8 in |
Width | 9 1/8 in |
Length | 6 5/8 in |
Outside Dia. | 9 1/8 in |
Outside Diameter - Bottom | 9 1/8 in |
Overall Height | 6 5/8 in |
Inside Diameter - Bottom | 6 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 6 7/8 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | International |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 5/8 in, Width 9 1/8 in, Length 6 5/8 in, Outside Dia. 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Antenna Mast, 65206930294 (65206930294)
- FULTON Fulton EJ10000101 Pro Series Bolt-On Swivel Jack - 1000 lbs. (EJ10000101)
- TRUCKSPEC Straight-On, Dual Foot Ext Air Chuck, 6.5 (JL-5010N)
- GROCO GROCO PWSA-1251 Poly Basket Fits WSA-1250 & WSB-1250 (PWSA-1251)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/8 in. (PA1750-FN)
- BALDWIN FILTERS Air Filter, 10 x 9-7/16 in. (PA2379)
- BALDWIN FILTERS Air Element, 7-5/7 x 21 in. (RS5510)
- BALDWIN FILTERS Air Filter, 5-11/32 x 10-11/16 in. (PA2496)
- BALDWIN FILTERS Air Element, 6-1/2 x 17-1/3 in. (RS5559)
- BALDWIN FILTERS Air Filter, 11-29/32 x 20-23/32 in. (RS3726)
- BALDWIN FILTERS Air Filter, 4-13/32 x 7-1/32 in. (PA640)
- Baldwin Filters Automotive Engine Air Filters