Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-1/8 x 2-1/16 in.
Mfr # PA4127
Zoro # G9519921
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 1/16 in
- Width 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4127
- Zoro # G9519921
- UPC # 791440059924
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 1/16 in |
Width | 9 1/8 in |
Length | 12 1/4 in |
Overall Length | 12 1/4 in |
Overall Height | 2 1/16 in |
Overall Width | 9 1/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Compatible Vehicle Make | Lexus, Toyota |
Compatible Vehicle Type | Light Duty Trucks |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 1/16 in, Width 9 1/8 in, Length 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Rotabroach 3PK 8Mm 3/8-24Th (BLR11208-3)
- QUICKCABLE Portable Power Pack, 2 ga. Cable, 12/24VDC (604063-360-001)
- TRICO OE Replacement, 22", Black (25-220)
- ZEP Big Z Heavy Duty Tractor Trailer Wash, 5 gal Bucket, Concentrated, Water Based (37035)
- BALDWIN FILTERS Air Filter, 3-3/8 x 14-3/32 in. (PA2419)
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA2466)
- BALDWIN FILTERS Air Filter, 6 x 8-9/16 in. (PA653)
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-3/8 in. (PA5410-FN)
- BALDWIN FILTERS Panel Air Filter, 23-3/8 x 1-3/4 in. (PA3872)
- BALDWIN FILTERS Air Filter, 3-17/32 x 2 in. (PA1834)
- STENS Air Filter For Stihl Oem : 4137 124 2800 (100-709)
- Baldwin Filters Automotive Engine Air Filters