Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-1/8 x 18-1/2 in.
Mfr # PA2688
Zoro # G1884382
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 1/2 in
- Width 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2688
- Zoro # G1884382
- UPC # 791440021754
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 1/2 in |
Width | 9 1/8 in |
Length | 18 1/2 in |
Outside Dia. | 9 1/8 in |
Inside Diameter - Bottom | 5 13/16 in |
Overall Height | 18 1/2 in |
Outside Diameter - Bottom | 9 1/8 in |
Inside Diameter | 15/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 1/2 in, Width 9 1/8 in, Length 18 1/2 in, Outside Dia. 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Repl. Coil For 320178 (320132)
- GROTE Battery Harness, 2/0 Ga, 17" Pos (84-9695)
- GE LAMPS LED Type B U Lamp U6, T8, G13,3000 K (LED13BDT8/U6/830)
- FRAM OE Replacement, 2.303" Height x 11.751" Length x 10.236" Width (CA11895)
- BALDWIN FILTERS Air Filter, 3-7/16 x 3-1/2 in. (PA1875)
- BALDWIN FILTERS Air Filter, 9 x 3-1/4 in. (PA2107)
- BALDWIN FILTERS Panel Air Element (PA10409)
- BALDWIN FILTERS Air Filter, 3-13/16 x 2-7/8 in. (PA2224)
- BALDWIN FILTERS Breather Filter, 1-13/32 x 1-13/32 in. (SA2084)
- BALDWIN FILTERS Outer Air Filter, 6-15/32 x 13-3/4 in. (PA2845)
- MANN FILTER Air Filter, C17013 (C17013)
- Baldwin Filters Automotive Engine Air Filters