Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-1/8 x 13-1/2 in.
Mfr # PA2779
Zoro # G3443325
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 1/2 in
- Width 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2779
- Zoro # G3443325
- UPC # 791440022584
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 1/2 in |
Width | 9 1/8 in |
Length | 13 1/2 in |
Outside Dia. | 9 1/8 in |
Inside Diameter - Bottom | 5 13/16 in |
Inside Diameter | 15/16 in |
Outside Diameter - Bottom | 9 1/8 in |
Overall Height | 13 1/2 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 1/2 in, Width 9 1/8 in, Length 13 1/2 in, Outside Dia. 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Exhaust/Tailpipe Expander, 1-5/8 - 2-7/16 (34400)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 15 x 15 x 4.75 Inch Deep (5231515)
- BALDWIN FILTERS Air Filter, 9-3/32 x 19-7/8 in. (PA2367)
- ATTWOOD MARINE Attwood Deck Fills f/Pressure Relief Systems - Straight Body - Scalloped Black Plastic Cap (99DFPVSB1S)
- BALDWIN FILTERS Air Filter, 7-29/32 x 11-1/2 in. (PA3894)
- BALDWIN FILTERS Air Filter, 11-1/4in. to 15-1/16in. dia. (CA5791)
- BALDWIN FILTERS Air Filter, 9-9/32 x 15-5/8 in. (RS3532)
- BALDWIN FILTERS Air Filter, 9-29/32 x 4-3/8 in. (PA4318)
- BALDWIN FILTERS Air Filter, 9-3/32 x 15-7/32 in. (RS3713)
- BALDWIN FILTERS Air Filter, 6-13/32 top x 3 in. (PA1648)
- DONALDSON Air Filter, Panel Ventilation, P606555 (P606555)
- Baldwin Filters Automotive Engine Air Filters