Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-1/8 x 11-7/32 in.
Mfr # RS4806
Zoro # G0975396
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 11 7/32 in
- Width 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS4806
- Zoro # G0975396
- UPC # 791440068841
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 7/32 in |
Width | 9 1/8 in |
Length | 11 7/32 in |
Outside Dia. | 9 1/8 in |
Outside Diameter - Bottom | 9 1/8 in |
Overall Height | 11 7/32 in |
Inside Diameter - Bottom | 4 23/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 4 23/32 in Gasket |
Description/Special Features | Air Element |
Filter Design | Radial Seal |
Type | Element/Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Use Location | Engine |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Mitsubishi |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 11 7/32 in, Width 9 1/8 in, Length 11 7/32 in, Outside Dia. 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Three-Stud Replacement Lamp, RH (53702)
- DRAW-TITE TITAN/CLS V ADJUSTABLE PINTLE MOUNT (45156)
- MAIN FILTER CIM-TEK 70157 Replacement/Interchange Spin-On Filter (MF0058057)
- KEN-TOOL T36 Hammer-Wood Handle (35325)
- BALDWIN FILTERS Air Filter, 11-1/32 x 25-7/8 in. (PA2722)
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA1824)
- BALDWIN FILTERS Air Filter, 12-13/32 x 19-1/32 in. (RS3514)
- BALDWIN FILTERS Air Filter, 12-3/4 x 3-1/2 in. (PA693)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4113)
- BALDWIN FILTERS Air Filter, 12-1/2 x 22-1/4 in. (PA2614)
- DENSO Air Filter, 143-3045 (143-3045)
- Baldwin Filters Automotive Engine Air Filters