Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-17/32 x 19-9/16 in.
Mfr # PA2475
Zoro # G2726482
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 19 9/16 in
- Width 9 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2475
- Zoro # G2726482
- UPC # 791440019294
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 9/16 in |
Width | 9 17/32 in |
Length | 19 9/16 in |
Outside Dia. | 9 17/32 in |
Overall Height | 19 9/16 in |
Inside Diameter - Bottom | 5 5/32 in |
Inside Diameter | 1/2 in |
Outside Diameter - Bottom | 9 17/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 9/16 in, Width 9 17/32 in, Length 19 9/16 in, Outside Dia. 9 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA VIPER SEWER HOSE KIT, 20', BOXED (D04-0475)
- BALDWIN FILTERS Air Filter, 2-7/16 x 9-1/8 in. (PA2861)
- SEACHOICE FUEL CNNCTR FM3/8""HONDA (20441)
- SPECTRONICS/TRACER Ez-Shot R-1234Yf/Pag A/C Dye Injection Kit (TP9792-BX)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/32 in. (PA1840)
- BALDWIN FILTERS Air Filter, Panel, 6-5/32" L (PA31013)
- BALDWIN FILTERS Air Filter, 11 x 19-3/8 in. (RS3730)
- BALDWIN FILTERS Air Filter, 12-3/4 x 15 in. (PA2439)
- BALDWIN FILTERS Air Filter, 6-13/32 top x 3 in. (PA1648)
- BALDWIN FILTERS Air Filter, 9-1/2 x 21-5/32 in. (RS3996)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-3/32 in. (RS4862)
- Baldwin Filters Automotive Engine Air Filters