Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-17/32 x 19-3/8 in.
Mfr # PA3477
Zoro # G7535534
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 19 3/8 in
- Width 9 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3477
- Zoro # G7535534
- UPC # 791440025936
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 3/8 in |
Width | 9 17/32 in |
Length | 19 3/8 in |
Outside Dia. | 9 17/32 in |
Outside Diameter - Bottom | 12 1/4 in |
Inside Diameter | 7/16 in |
Flange Diameter | 12 1/4 in |
Outside Diameter | 9 17/32 in |
Inside Diameter - Bottom | 5 5/32 in |
Overall Height | 19 3/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 3/8 in, Width 9 17/32 in, Length 19 3/8 in, Outside Dia. 9 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-1/2 in. (PA3791FN)
- MAIN FILTER HYDAC/HYCON 0160MG010P Replacement/Interchange Spin-On Filter (MF0058027)
- ONYX Storage Bag - White Vinyl, #102400-702-999-12 (102400-702-999-12)
- MAIN FILTER MP FILTRI CSG100A25A Replacement/Interchange Spin-On Filter (MF0058063)
- BALDWIN FILTERS Air Filter, 12-13/32 x 19-1/32 in. (RS3514)
- BALDWIN FILTERS Air Filter, 8-11/16 x 17-29/32 in. (PA2784)
- BALDWIN FILTERS Air Filter, 6-1/16 x 8-9/32 in. (PA3411-FN)
- BALDWIN FILTERS Air Filter, 7-3/16 to 8-1/4 x 18-1/2 in. (PA2750)
- BALDWIN FILTERS Air Filter, 3-3/4 x 6-15/16 in. (RS4804)
- BALDWIN FILTERS Air Filter, 9-9/32 x 25-1/2 in. (RS4634)
- BALDWIN FILTERS Air Filter, 15-5/16 x 15-5/16 in. (PA5302)
- Baldwin Filters Automotive Engine Air Filters