Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-13/16 x 16-1/2 in.
Mfr # PA3855-FN
Zoro # G1961784
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 1/2 in
- Width 9 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3855-FN
- Zoro # G1961784
- UPC # 791440056466
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 1/2 in |
Width | 9 13/16 in |
Length | 16 1/2 in |
Outside Dia. | 9 13/16 in |
Outside Diameter - Bottom | 12 15/32 in |
Flange Diameter | 12 15/32 in |
Inside Diameter - Bottom | 6 3/16 in |
Outside Diameter | 9 13/16 in |
Overall Height | 16 1/2 in |
Inside Diameter | 21/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 1/2 in, Width 9 13/16 in, Length 16 1/2 in, Outside Dia. 9 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI DOUBLE LID ALUM CROSS BOX F/FULLSIZE TRUCKS (ST63A)
- PERKO Perko 1312DP0CHR Cowl Ventilator with 3" Duct Threads (1312DP0CHR)
- STANDARD IGNITION Diesel High Pressure Oil Pump Hose, Oph4 (OPH4)
- ASTATIC CB Mic with SS Cord, Chrome, 4 Pin (302-10187)
- BALDWIN FILTERS Air Filter, 14-7/32 x 19-3/8 in. (RS4579)
- BALDWIN FILTERS Air Filter, 5-7/16 x 11-7/8 in. (PA2391)
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-9/16 in. (PA2593)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-7/8 in. (PA3406-FN)
- BALDWIN FILTERS Air Filter, 12-9/16 x 12-5/16 in. (PA2831)
- BALDWIN FILTERS Air Filter, 7-1/8 x 1-21/32 in. (PA2189)
- BALDWIN FILTERS Air Filter, 4-13/32 x 7-1/32 in. (PA640)
- Baldwin Filters Automotive Engine Air Filters