Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-13/16 x 1-1/16 in.
Mfr # PA4652
Zoro # G3090254
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 1 1/16 in
- Width 9 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4652
- Zoro # G3090254
- UPC # 791440065895
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 1/16 in |
Width | 9 13/16 in |
Length | 11 13/16 in |
Overall Length | 11 13/16 in |
Overall Width | 9 13/16 in |
Overall Height | 1 1/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Panel |
Shape | Rectangular |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Use Location | Cabin |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Caterpillar |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 1 1/16 in, Width 9 13/16 in, Length 11 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28570 (28570)
- CURT Custom Wiring Connector, 56291 (56291)
- COVERKING Neosupreme Seat Covers for 2017-2021 Honda Truck, CSC2A1-HD9799 (CSC2A1HD9799)
- ZEREX Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH (675129)
- BALDWIN FILTERS Engine Air Filter, Square Design (PA32001)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/8 in. (PA1631S)
- BALDWIN FILTERS Air Filter, 10-5/32" L, 8-1/16" W (PA10103)
- BALDWIN FILTERS Air Filter, 11-1/2 x 13-1/2 in. (LL2358)
- BALDWIN FILTERS Air Filter, 8-11/16in. L x 1-15/16in. H (PA4483)
- BALDWIN FILTERS Air Filter, Foam Air Precleaner, 3-19/64"H (PA10011)
- WIX FILTERS Sullair Compressors, 46824 (46824)
- Baldwin Filters Automotive Engine Air Filters